Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Compartment Steel Literature Sorter with base - 42"H Black
See all 80 items in product family

30 Compartment Steel Literature Sorter with base - 42"H Black

Item #: WB255203BK

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 454.95

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
LITERATURE ORGANIZERS/SORTERS
Easily accommodates mail magazines, printouts, etc. Designed to save time, space and compliment any area. Perfect for use in mail rooms, information centers or reception areas. Steel sorter features 10"W x 3"H compartments and an overall size of 34"W x 12"D. Includes 6" H base to be used as a floor unit.

Note: This unit ships in three boxes - Two 15-Compartment racks and one base. Racks are rigid, and each section is shipped set up, ready for use.

Product Specifications

    • WIDTH INCHES34 (86.36 cm)
    • DEPTH INCHES12 (30.48 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDDurham Mfg.®
    • CONSTRUCTIONSteel
    • DESCRIPTION30 Compartment Literature Sorter W/Base
    • MANUFACTURERS PART NUMBER435-08-B
    • MODEL255203BK
    • OPENINGS30
    • POCKET WIDTH INCHES10 (25.4 cm)
    • POCKET DEPTH INCHES12 (30.48 cm)
    • POCKET HEIGHT INCHES3 (7.62 cm)
    • NUMBER OF COMPARTMENTS30
    • COLOR FAMILYBlack
    • TOTAL WIDTH INCHES34 (86.36 cm)
    • TOTAL HEIGHT INCHES42 (106.68 cm)
    • TOTAL DEPTH INCHES12 (30.48 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Shipping was Terrible

Your review: I love what I bought but one piece was damaged and I did not have time to send it back so I had to just make due with dings in the top piece. Also I was missing the hardware to connect it to the base. I was disappointed. - *** Global Comment: Global Customer Service contacted the customer. They were offered a partial credit for the problems they encountered. The customer appreciated the contact from Global Customer Service.***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.