Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
23 Pocket Vertical Literature Rack - Putty
See all 49 items in product family

23 Pocket Vertical Literature Rack - Putty

Item #: WBB169939

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $122.95
Product Information
Customer Review
Product Q&A
Accessories
Prime cold rolled all steel construction with durable powder coat finish. Exclusive Con-Tur® design which eliminates paper curl. Each pocket holds up to 150 sheets of 8-1/2" x 11" paper and when displaying standard 8-1/2" x 11" literature, the top 2-1/2" are visible. Keyhole slots in the back make wall mounting easy. Base to make units free standing and Dura-Hang® brackets to allow hanging on office partitions are available as accessories. Ships fully assembled ready for use. 23 Pockets. 9-3/4"W x 4-1/8"D x 65-1/2"H overall. Putty finish.

Product Specifications

    • WIDTH INCHES9-3/4 (24.77 cm)
    • DEPTH INCHES4-1/8 (10.48 cm)
    • HEIGHT INCHES65-1/2 (166.37 cm)
    • COLOR FINISHPutty
    • BRANDDurham Manufacturing
    • CONSTRUCTIONSteel
    • DESCRIPTION23 Pocket Vertical Literature Rack
    • MANUFACTURERS PART NUMBER401-54
    • OPENINGS23
    • NUMBER OF COMPARTMENTS23
    • TOTAL HEIGHT INCHES65.5 (166.37 cm)
    • COLOR FAMILYGray
    • TOTAL DEPTH INCHES4.1 (10.41 cm)
    • TOTAL WIDTH INCHES9.75 (24.77 cm)

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

perfect!

Your review: They are the perfect size, look great in the location we picked and are extremely practical and attractive

Is this review helpful?

Perfect!

Your review: Adds to our office, fits perfect and serves its purpose

Is this review helpful?

A+++ product

Your review: Shipped quickly, was as described , A++, great company to deal with.

Is this review helpful?

23 pocket vertical literature rack

Your review: We ordered two racks and they came to us so quickly, it was great. We own a fabric store and they work great for all our books and magazines. Thank you

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 1 answers for this product.

Sort by: 

4 Results

Do you have these in taller sizes? We are using them for clip boards and would prefer not to have the curved.

Question Asked By: Carrie , April 09, 2012

+ View 1 Answer

Answer This Question

Sort by: 

4 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.