Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16 Compartment Adjustable Literature Organizer - Gray
See all 78 items in product family

16 Compartment Adjustable Literature Organizer - Gray

Item #: WBB197426

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $180.94 Save up to 32%
Price: $ 122.95
Product Information
Customer Review
Product Q&A
Accessories
16 Compartment Adjustable Literature Organizer - Gray

Versatility is very useful! Cabinetry is formed from compressed wood with laminate finish with a solid fiberboard back for strength and rigidity. Strong hardboard shelves form basic letter-size compartments that adjust to increase the size of individual compartments for storage of books, 3-ring binders, or personal mementos. Includes a metal rod adapter to store and organize CD's in the bottom two compartments. Black plastic molding complements finish while doubling as a convenient labeling area.

Product Specifications

    • WIDTH INCHES19-1/2 (49.53 cm)
    • DEPTH INCHES11-3/4 (29.85 cm)
    • HEIGHT INCHES21 (53.34 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CONSTRUCTIONSolid Fiberboard
    • DESCRIPTION16 Compartment Adjustable Literature Organizer
    • OPENINGS16
    • WEIGHT LBS22 (10 kg)
    • NUMBER OF COMPARTMENTS16
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES21 (53.34 cm)
    • TOTAL WIDTH INCHES19.5 (49.53 cm)
    • TOTAL DEPTH INCHES11.75 (29.85 cm)

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Sorter

Your review: Works well in the copy center for colored paper storage.

Is this review helpful?

Flaw in product design...

Your review: This product needs to be assembled. The top and bottom of this cabinet have blind holes drilled in for wood pegs that position the middle and both sides on the top & bottom shelf. When you hammer either the top or bottom sides to drive the pegs into the blind holes the pegs BREAK thru the top and bottom sides completely destroying the appearance of the cabinet. Also the cabinet is painted, but the shelves are not. Also the shelves are cardboard, not wood. I would NOT recommend this product! - *** Global Comment: Global Customer Service contacted the customer. The customer was offered a full credit. Customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

Good Buy

Your review: I looked at several mailbox options. They were over priced for the material and design. This organizer is sturdy and priced well. I would recommend it.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.