Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12 Pocket Contemporary Floor Display - Mahogany
See all 172 items in product family

12 Pocket Contemporary Floor Display - Mahogany

Item #: WBB177590

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $492.32 Save up to 29%
Price: $351.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet's modern and stylish rack, with its curved solid oak sides, is sure to stand apart from the rest. Designed to hold your literature up straight without having corners of the paper curl over, the combination of clear corner supports and curved and tilted faces keep even light single sheet standing straight. The overlapping pockets offer a 3/4 view of the literature while allowing 12 pockets of literature to fit in one compact floor rack. The frame is finished in a mahogany color.

Product Specifications

    • WIDTH INCHES21-1/2 (54.61 cm)
    • DEPTH INCHES21-1/2 (54.61 cm)
    • HEIGHT INCHES64 (162.56 cm)
    • COLOR FINISHMahogany
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • CONSTRUCTIONWood Veneer
    • DESCRIPTIONContemporary Floor Display
    • MANUFACTURERS PART NUMBERAC12-FSMH
    • OPENINGS12
    • WEIGHT LBS27 (12.27 kg)
    • NUMBER OF COMPARTMENTS12
    • COLOR FAMILYBrown
    • TOTAL WIDTH INCHES21.5 (54.61 cm)
    • TOTAL DEPTH INCHES21.5 (54.61 cm)
    • TOTAL HEIGHT INCHES64 (162.56 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hello, Do you have Quantity discounts for this item? we're looking between 3-6 of them. Thanks,

Question Asked By: David m , Kissimmee, FL , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.