Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
11 Curved Pocket Steel Literature Rack Black

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

11 Curved Pocket Steel Literature Rack Black

Item #: WB240198BK

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $133.44 Save up to 27%
Qty Price
1-2 $108.95 ea.
3+ $97.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Curved Pocket Literature Rack
11 Pocket Wall Rack
An efficient way to store and display printed materials. Curved pocket front maintains literatures integrity and prevents bending. Each pocket holds up to 200 sheets of 8-1/2" x 11" material. Heavy gauge steel racks with 8"D pockets expose the top 3" of literature. Long life chip-resistant enamel finish. Wall mountable. Optional Steel Legs provide free-standing unit application (sold separately).

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications

    • WIDTH INCHES9-3/4 (24.77 cm)
    • DEPTH INCHES4-1/2 (11.43 cm)
    • HEIGHT INCHES36-3/8 (92.39 cm)
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDSandusky Lee
    • CONSTRUCTIONHeavy-Duty Steel
    • DESCRIPTIONCurved Pocket Literature Rack
    • MODEL240198BK
    • OPENINGS11
    • POCKET WIDTH INCHES9 (22.86 cm)
    • POCKET DEPTH INCHES3/4 (1.91 cm)
    • POCKET HEIGHT INCHES8 (20.32 cm)
    • TYPEWall/Floor
    • NUMBER OF COMPARTMENTS11
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES36.38 (92.41 cm)
    • TOTAL WIDTH INCHES9.75 (24.77 cm)
    • TOTAL DEPTH INCHES4.5 (11.43 cm)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Looks great

Your review: Looks great and functional. Easy to hang.

Is this review helpful?

Good product

Your review: Nice magazine racks. Just wish there was an easier way to get screws in the bottom to hold the unit tight against the wall. Aside from that we're very happy with them.

Is this review helpful?

literature rack

Your review: nice for file sorting

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.