Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Wall Magazine Rack Letter Size Black 1 Pocket

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Wire Wall Magazine Rack Letter Size Black 1 Pocket

Item #: WB238699

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 17.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WIRE WALL LITERATURE RACKS
1 Pocket Literature Rack - Letter Size
Steel wire literature racks provide a unique, modern design to any office décor. Wire literature racks show full front of files, magazines, print outs and more for optimum viewing and identification. These wall literature racks easily mount to wall. Includes brackets for hanging over doors, partitions and more. Pockets are 3"D x 9-1/2"H and store literature horizontally. Black color.

Product Specifications

    • WIDTH INCHES13 (33.02 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES9-1/2 (24.13 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONMetal
    • DESCRIPTIONWire Literature Rack, Letter Size
    • MANUFACTURERS PART NUMBER6301-4
    • MODEL238699
    • OPENINGS1
    • TYPELetter
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES9.5 (24.13 cm)
    • TOTAL WIDTH INCHES13 (33.02 cm)
    • TOTAL DEPTH INCHES3 (7.62 cm)
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Wire Wall Rack

Your review: This item worked out perfectly for us. They were used in our manufacturing area and don't collect dust, which is always a concern in a manufacturing area. Great product! Thank you.

Is this review helpful?

Happy

Your review: Item work s great in our manufacturing area to hold log books, etc, and not collect dust.

Is this review helpful?

NO screws????

Your review: These are $10 each, plus shipping and NO SCREWS or Nails to mount to wall!! How cheap is that!!!!- *** Global Comment: , I did find out that we had received incorrect information from the manufacturer. These units actually only come with a ¿Hanger Bracket¿. Global noticed a discrepancy in the copy and reached out to the customer. As a customer courtesy we have credited out the invoice in full back to your method of payment. The customer wrote back "I have to say I am amazed. I have never known a company to read their product reviews and act both so honestly and openly with the customer. I am very impressed. Yes, I was disappointed not to have screws to mount these baskets...I appreciate very much the credit. You have made quite an impression on me and I will certainly look at your company again for future purchases. thank you. You have actually somewhat restored my faith in big companies!" ***

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 3 answers for this product.

Sort by: 

3 Results

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.