Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Wall Magazine Rack Legal Size Black 5 Pockets

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Wire Wall Magazine Rack Legal Size Black 5 Pockets

Item #: WB238702

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
WIRE WALL LITERATURE RACKS
5 Pocket Literature Rack – Legal Size
Steel wire literature racks provide a unique, modern design to any office décor. Wire literature racks show full front of files, magazines, print outs and more for optimum viewing and identification. These wall literature racks easily mount to wall to using the included hardware. Includes brackets for hanging over doors, partitions and more. Pockets are 3”D x 9-1/2"H and store literature horizontally. Black color.

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES40 (101.6 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONMetal
    • DESCRIPTIONWire Literature Rack, Legal Size
    • MANUFACTURERS PART NUMBER6305-4
    • MODEL238702
    • OPENINGS5
    • TYPELegal
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES40 (101.6 cm)
    • TOTAL WIDTH INCHES16 (40.64 cm)
    • TOTAL DEPTH INCHES3 (7.62 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

THIN WIRE

Your review: I was surprised how light and thin the wire was that the magazine rack was made of. And the hooks that hook it over the door are also made of this flimsy wire. For the money I paid, I thought I would get something made of thicker wire. - *** Global Comment: Global Customer Service advised customer that we processed a credit for their dissatisfaction in the product. ***

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.