Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Wall Magazine Rack Legal Size Black 1 Pocket
See all 4 items in product family

Wire Wall Magazine Rack Legal Size Black 1 Pocket

Item #: WB238700

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $19.50
Product Information
Customer Review
Product Q&A
Accessories
WIRE WALL LITERATURE RACKS
1 Pocket Literature Rack – Legal Size
Steel wire literature racks provide a unique, modern design to any office décor. Wire literature racks show full front of files, magazines, print outs and more for optimum viewing and identification. These wall literature racks easily mount to wall to using the included hardware. Includes brackets for hanging over doors, partitions and more. Pockets are 3”D x 9-1/2"H and store literature horizontally. Black color.

Product Specifications

    • WIDTH INCHES16 (40.64 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES9-1/2 (24.13 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONMetal
    • DESCRIPTIONWire Literature Rack, Legal Size
    • MANUFACTURERS PART NUMBER6302-4
    • MODEL238700
    • OPENINGS1
    • TYPELegal
    • TOTAL WIDTH INCHES16 (40.64 cm)
    • TOTAL HEIGHT INCHES9.5 (24.13 cm)
    • TOTAL DEPTH INCHES3 (7.62 cm)
    • COLOR FAMILYBlack

Avg. Customer Rating: (5 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

5 Results

Excellent

Your review: Great service, fast delivery. Would order from them again

Is this review helpful?

wall mount chart racks

Your review: These were great, sleek, strong, subtle received next day

Is this review helpful?

wall magazine rack

Your review: work ok

Is this review helpful?

wll built, looks good

Your review: Recently purchased a wall mount magazine rack. I had a hard time finding a rack that was sturdy enough to support our books and deep enough for accomodate the size we needed. Very happy with the product.

Is this review helpful?

wll built, looks good

Your review: Recently purchased a wall mount magazine rack. I had a hard time finding a rack that was sturdy enough to support our books and deep enough for accomodate the size we needed. Very happy with the product.

Is this review helpful?

Sort by: 
1 ...

5 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.