Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HIPAA Compliant Oak Open Ended Chart Holder - Light Oak
See all 6 items in product family

HIPAA Compliant Oak Open Ended Chart Holder - Light Oak

Item #: WBB177314

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.98 Save up to 19%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
HIPAA Compliant Oak Open Ended Chart Holder - Light Oak

The open ended chart holders provide easy access to charts while providing necessary privacy. These HIPAA compliant racks have a taller 9" front panel to keep names and records private. Chart holder pockets are 13-1/2" wide and will hold files up to 2" thick. All chart holders are constructed with 3/4" solid oak bottom and mounting plate. All wall racks are predrilled and include hardware for easy wall mounting. Light oak finish.

Product Specifications

    • WIDTH INCHES17-1/2 (44.45 cm)
    • DEPTH INCHES3-1/2 (8.89 cm)
    • HEIGHT INCHES11-1/2 (29.21 cm)
    • COLOR FINISHLight Oak
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • DESCRIPTIONOak Open Ended Chart Holder
    • MANUFACTURERS PART NUMBEROCHO20-1LO
    • OPENINGS1
    • POCKET WIDTH INCHES13 1/2
    • POCKET DEPTH INCHES2 (5.08 cm)
    • POCKET HEIGHT INCHES9 (22.86 cm)
    • WEIGHT LBS6 (2.73 kg)
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES11.5 (29.21 cm)
    • TOTAL WIDTH INCHES17.5 (44.45 cm)
    • TOTAL DEPTH INCHES3.5 (8.89 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.