Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Free Standing 10 Pocket Chart Holder - Light Oak
See all 3 items in product family

Free Standing 10 Pocket Chart Holder - Light Oak

Item #: WBB175596

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $200.43 Save up to 21%
Price: $ 157.95
Product Information
Customer Review
Product Q&A
Accessories
Wooden Mallet's free-standing 10 pocket chart holder is perfect for those locations where wall-mounting isn't an option. This beautiful rack is constructed of solid oak sides and The frame is finished in a light oak color.

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • DEPTH INCHES14
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHLight Oak
    • ASSEMBLYAssembled
    • BRANDWooden Mallet
    • DESCRIPTIONFree Standing Chart Holder
    • MANUFACTURERS PART NUMBERCH10-FSLO
    • OPENINGS10
    • WEIGHT LBS22 (10 kg)
    • COLOR FAMILYBrown
    • TOTAL HEIGHT INCHES48 (121.92 cm)
    • TOTAL WIDTH INCHES14 (35.56 cm)
    • TOTAL DEPTH INCHES14 (35.56 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.