Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20 Pocket Medical Chart & Special Purpose Literature Rack - Putty
See all 12 items in product family

20 Pocket Medical Chart & Special Purpose Literature Rack - Putty

Item #: WBB170118

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $126.95
Product Information
Customer Review
Product Q&A
Accessories
Prime cold rolled all steel construction with durable powder coat finish. Oversized pockets to accommodate larger sized literature and pockets are 12-1/2" wide and 8-3/8" high. Holds literature up to 3/4" thick. Keyhole slots in the back make wall mounting easy. Base to make units free standing and Dura-Hang® brackets to allow hanging on office partitions are available as accessories. Unit ships fully assembled ready for use. 20 Pockets. 13-1/4"W x 4-1/8"D x 58"H overall. Putty finish.

Product Specifications

    • WIDTH INCHES13-1/4 (33.66 cm)
    • DEPTH INCHES4-1/8 (10.48 cm)
    • HEIGHT INCHES58 (147.32 cm)
    • COLOR FINISHPutty
    • BRANDDurham Manufacturing
    • DESCRIPTION20 Pocket - Medical Chart & Special Purpose Literature Rack
    • MANUFACTURERS PART NUMBER411-54
    • COLOR FAMILYGray
    • TOTAL WIDTH INCHES13.25 (33.66 cm)
    • TOTAL DEPTH INCHES4.1 (10.41 cm)
    • TOTAL HEIGHT INCHES58 (147.32 cm)

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Very helpful for filing

Your review: We use it in our shop so each mechanic can have a "mailbox." Works great for this purpose.

Is this review helpful?

PRODUCT QUALITY

Your review: Excellent product quality and very quick delivery time.

Is this review helpful?

20 pocket medical chart

Your review: Not used for the medical field but for my office for folders, documents and organization. Very quick to ship and that was a bonus!

Is this review helpful?

Well Made

Your review: I am using this for my 12 inch craft papers and I absoluatley love it

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 0 answers for this product.

Sort by: 

4 Results

Does this unit come with a cap for the top?

Question Asked By: Jon , Bellevue, WA , April 23, 2012

Not Answered Yet

Answer This Question

Sort by: 

4 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.