Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16 Pocket Literature Rack - Platinum
See all 5 items in product family

16 Pocket Literature Rack - Platinum

Item #: WBB195723

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $196.37 Save up to 17%
Price: $ 163.95
Product Information
Customer Review
Product Q&A
Accessories
16 Pocket Literature Rack - Platinum

Maximize your office space with this 16-pocket wall mounted Metal Literature Rack. Features pocket cutouts for easy visibility and accessibility of literature or files. Baked on enamel textured steel finish ensures durability. Platinum finish. 13-9/16"Wx2-1/8"Dx45-5/8"H overall dimensions.

Product Specifications

    • WIDTH INCHES13-9/16 (34.45 cm)
    • DEPTH INCHES2-1/8 (5.4 cm)
    • HEIGHT INCHES45-5/8 (115.89 cm)
    • COLOR FINISHPlatinum
    • BRANDSandusky Lee
    • CONSTRUCTIONHeavy-Duty Steel
    • DESCRIPTION16 Pocket Literature Rack
    • MANUFACTURERS PART NUMBER0802-32
    • WEIGHT LBS21 (9.55 kg)
    • TOTAL DEPTH INCHES2.1 (5.33 cm)
    • COLOR FAMILYWhite
    • TOTAL WIDTH INCHES13.56 (34.44 cm)
    • TOTAL HEIGHT INCHES45.6 (115.82 cm)

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Very satisfied

I ordered two of these literature racks to hang on the wall for an operator status board. The racks are high quality and look very professional without being extremely obtrusive. I do have a problem with the racks only having two holes for anchor fitting, coupled with the weight of the item requires very careful hanging on drywall. However everything else was up to my needs and more.

See more critical reviews

Sort by: 
1 ...

6 Results

Literature Rack

Your review: Easy to order. Arrived quickly. Easy to put up.

Is this review helpful?

GREAT

Your review: DOING THE JOB

Is this review helpful?

Very satisfied

Your review: I ordered two of these literature racks to hang on the wall for an operator status board. The racks are high quality and look very professional without being extremely obtrusive. I do have a problem with the racks only having two holes for anchor fitting, coupled with the weight of the item requires very careful hanging on drywall. However everything else was up to my needs and more.

Is this review helpful?

Sorters

Your review: I love the sorters however I would strongly suggest that you pack them better. twice you had to send out new ones a no charge.. thx

Is this review helpful?

Good Quality

Your review: Great shelves, very strong, however a little heavy because of the metal.

Is this review helpful?

Great Rack

Your review: Everything I need and expected. Execellent customer service, Fair price.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.