Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM L Desk with Left Return - 30"D x 67"W - Oak - Mesa Series
See all 25 items in product family

OFM L Desk with Left Return - 30"D x 67"W - Oak - Mesa Series

Item #: WBB192899

Expected ship date 11/01/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,970.52 Save up to 52%
Price: $ 940.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Mesa Series - Secretarial Desk with Left Return 30"Dx67"W - Oak

Side and modesty panels are made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panels are perforated to provide a modern look to any office. 1-1/4" thick high pressure laminate work surface is easy-to-clean and 9mm silver T-mold edge banding for safety. 67"Wx66-1/4"Dx29"H Overall.


View the Mesa collection here.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES67 (170.18 cm)
    • DEPTH INCHES66-1/4 (168.28 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISH
    • BRANDOFM
    • DESCRIPTIONL Desk with Left Return
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER66366L-oak
    • TYPESteel Desk
    • COLLECTIONMesa
    • SHAPEL Shape
    • STYLE
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • PRODUCT FAMILY
    • Color_Family
    • Product_Construction
    • Product_Finish
    • Accessory
    • MAX HEIGHT INCHES (73.66 cm)
    • TOTAL DEPTH INCHES
    • FRAME COLOR FAMILY
    • LOCKING DRAWERSYes
    • TOP COLOROak
    • COLOR FAMILY
    • WIRE MANAGEMENTYes
    • CENTER DRAWERYes
    • MIN HEIGHT INCHES (73.66 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.