Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Mesa Series 3-Drawer Single Pedestal Steel Sales Desk with Laminate Top, Oak Finish

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

OFM Mesa Series 3-Drawer Single Pedestal Steel Sales Desk with Laminate Top, Oak Finish

Item #: WBB192830

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,115.37 Save up to 52%
Price: $ 533.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesa Series - Sales Desk with Center Drawer 26-1/2"Dx42W" - Oak

- Side and modesty panels are made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panels are perforated to provide a modern look to any office. 1-1/4" thick high pressure laminate work surface is easy-to-clean and 9mm silver T-mold edge banding for safety. 42-1/4"Wx26-1/2"Dx29"H Overall.


View the Mesa collection here.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES42-1/4 (107.32 cm)
    • DEPTH INCHES26-3/4 (67.95 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • BRANDOFM
    • DESCRIPTIONSales Desk
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER66242-oak
    • TYPESteel Desk
    • COLLECTIONMesa
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • WIRE MANAGEMENTYes
    • CENTER DRAWERYes
    • TOP COLOROak
    • LOCKING DRAWERSYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great desk

Your review: It's a good solid desk if you're looking for something that doesn't wobble when you type. I have a large 28" computer monitor on it and it doesn't bounce around at all. I like more leg room so I took out the center drawer and have plenty of storage space in the pedestal on the right hand side.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.