Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesa Series - Sales Desk with Center Drawer 26-1/2"Dx42W" - Cherry

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Mesa Series - Sales Desk with Center Drawer 26-1/2"Dx42W" - Cherry

Item #: WBB192841

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,152.10 Save up to 55%
Price: $520.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mesa Series - Sales Desk with Center Drawer 26-1/2"Dx42W" - Cherry

- Side and modesty panels are made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panels are perforated to provide a modern look to any office. 1-1/4" thick high pressure laminate work surface is easy-to-clean and 9mm silver T-mold edge banding for safety. 42-1/4"Wx26-1/2"Dx29"H Overall.

Product Specifications

    • WIDTH INCHES42-1/4 (107.32 cm)
    • DEPTH INCHES26-1/2 (67.31 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHCherry
    • BRANDOFM
    • DESCRIPTIONSales Desk
    • MANUFACTURERS PART NUMBER66242-cherry
    • PRODUCT FAMILYDesk
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Steel
    • AccessoryNo
    • COLOR FAMILYCherry
    • MIN HEIGHT INCHES29 (73.66 cm)
    • MAX HEIGHT INCHES29 (73.66 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.