Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Credenza for Mesa Series - Double Pedestal - 27"D x 67W" - Oak
See all 25 items in product family

OFM Credenza for Mesa Series - Double Pedestal - 27"D x 67W" - Oak

Item #: WBB192845

Expected ship date 09/08/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,266.21 Save up to 52%
Price: $ 605.00
Product Information
Customer Review
Product Q&A
Accessories
Mesa Series - Double Pedestal Credenza 27"Dx67W" - Oak

Side and modesty panels are made of heavy duty 16 gauge steel with a scratch resistant gray powder coat finish for strength that lasts. End panels are perforated to provide a modern look to any office. 1-1/4" thick high pressure laminate work surface is easy-to-clean and 9mm silver T-mold edge banding for safety. 67"Wx26-3/4"Dx29"H Overall.


View the Mesa collection here.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES67 (170.18 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • BRANDOFM
    • DESCRIPTIONDouble Pedestal Credenza
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER66266-oak
    • TYPECredenza
    • COLLECTIONMesa
    • SHAPERectangle
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • LOCKING DRAWERSYes
    • TOP COLOROak

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.