MBI - L-Desk With Right Return - 72" x 66" - Putty/Oak Top
See all 5 items in product family

MBI - L-Desk With Right Return - 72" x 66" - Putty/Oak Top

Item #: WB294181PO

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 894.00
Product Information
Customer Review
Product Q&A
Accessories
MBI STEEL MODULAR DESKS
Modular Desk with Right Return
Steel modular office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. 66"W x 30"D desk with flush height 42"W x 24"D right wing desk. Drawers include chrome plated drawer pull handles. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. These L-shaped desks include two 3/4 height pedestals. Desk pedestal includes locking box drawer and file drawer. Wing desk pedestal includes 3 box drawers. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Purchase an Optional Center Drawer or Keyboard Drawer for convenient storage space under desktop. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Click here to see our matching MBI Vertical Files.

Product Specifications

    • WIDTH INCHES66 (167.64 cm)
    • DEPTH INCHES72 (182.88 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • ASSEMBLYUnassembled
    • BRANDMBI
    • DESCRIPTIONL-Desk with Right Return
    • FRAME COLORPutty
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRW4224-PU
    • TYPESteel Desk
    • SHAPEL Shape
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/Box; Box/File
    • TOP COLOROak
    • LOCKING DRAWERSYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed