Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBI - L-Desk With Right Return - 72" x 66" - Gray/Gray Top
See all 5 items in product family

MBI - L-Desk With Right Return - 72" x 66" - Gray/Gray Top

Item #: WB294181GG

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 890.00
Product Information
Customer Review
Product Q&A
Accessories
MBI STEEL MODULAR DESKS
Modular Desk with Right Return
Steel modular office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. 66"W x 30"D desk with flush height 42"W x 24"D right wing desk. Drawers include chrome plated drawer pull handles. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. These L-shaped desks include two 3/4 height pedestals. Desk pedestal includes locking box drawer and file drawer. Wing desk pedestal includes 3 box drawers. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Purchase an Optional Center Drawer or Keyboard Drawer for convenient storage space under desktop. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Click here to see our matching MBI Vertical Files.

Product Specifications

    • LENGTH INCHES (182.88 cm)
    • WIDTH INCHES66 (167.64 cm)
    • DEPTH INCHES72 (182.88 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISH
    • ASSEMBLYUnassembled
    • BRANDMBI
    • CONSTRUCTION
    • DESCRIPTIONL-Desk with Right Return
    • DRAWER QUANTITY
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRW4224-GY
    • MODEL
    • RETURN
    • TOP FINISH
    • TYPESteel Desk
    • Base Model Number
    • SHAPEL Shape
    • STYLE
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/Box; Box/File
    • PRODUCT FAMILY
    • Color_Family
    • Product_Construction
    • Product_Finish
    • Accessory
    • MAX HEIGHT INCHES (74.93 cm)
    • TOTAL DEPTH INCHES
    • FRAME COLOR FAMILY
    • LOCKING DRAWERSYes
    • TOP COLORGray
    • COLOR FAMILY
    • MIN HEIGHT INCHES (74.93 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

l shaped desk

Your review: love the desk!!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.