Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBI - L-Desk With Left Return - 72" x 66" - Black/Walnut Top

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

MBI - L-Desk With Left Return - 72" x 66" - Black/Walnut Top

Item #: WB294182BW

Usually ships in 30 to 33 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 883.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MBI STEEL MODULAR DESKS
Modular Desk with Left Return
Steel modular office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. Complete with 66"W x 30"D desk with flush height 42"W x 24"D wing desk. Drawers include chrome plated drawer pull handles. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. These L-shaped desks include two 3/4 height pedestals. Desk pedestal includes one box and one file drawer. Wing pedestal includes 3 box drawers. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Purchase an Optional Center Drawer or Keyboard Drawer for convenient storage space under desktop. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Click here to see our matching MBI Vertical Files.

Product Specifications

    • WIDTH INCHES66 (167.64 cm)
    • DEPTH INCHES72 (182.88 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • ASSEMBLYUnassembled
    • BRANDMBI
    • DESCRIPTIONL-Desk with Left Return
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLW4224-BW
    • TYPESteel Desk
    • SHAPEL Shape
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/Box/Box; Box/File
    • TOP COLORWalnut
    • LOCKING DRAWERSYes
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Good desk, but assembly was tough with junk screws

Your review: The screws supplied were cheap and starting them was very difficult at times. I used my own self tapping screws with hex heads. Worked much better and faster putting it together.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Can you provide assembly instructions for this item?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.