Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBI - Double Pedestal Credenza - 60" x 20" - Black/Walnut Top

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

MBI - Double Pedestal Credenza - 60" x 20" - Black/Walnut Top

Item #: WB651579BW

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 607.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MBI STEEL KNEEHOLE CREDENZAS
Steel office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. Drawers include chrome plated drawer pull handles. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Kneehole Credenzas feature two 3/4 height pedestals, each with one box and one file drawer. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Click here to see our matching MBI Vertical Files.

Product Specifications

    • LENGTH INCHES (152.4 cm)
    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • COLOR FINISH
    • ASSEMBLYUnassembled
    • BRANDMBI
    • CONSTRUCTION
    • DESCRIPTIONDouble Pedestal Credenza
    • DRAWER QUANTITY
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCD6020-BW
    • MODEL
    • TOP FINISH
    • TYPECredenza
    • Base Model Number
    • SHAPERectangle
    • STYLEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • HANDLE TYPEChrome
    • PRODUCT FAMILY
    • Color_Family
    • Product_Construction
    • Product_Finish
    • Accessory
    • MAX HEIGHT INCHES (74.93 cm)
    • TOTAL DEPTH INCHES
    • FRAME COLOR FAMILY
    • TOP COLORWalnut
    • COLOR FAMILY
    • MIN HEIGHT INCHES (74.93 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.