Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MBI - Single Pedestal Desk - 40" x 24" - Black/Walnut Top

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

MBI - Single Pedestal Desk - 40" x 24" - Black/Walnut Top

Item #: WB294309BW

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 388.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MBI STEEL SINGLE PEDESTAL DESKS
Steel office desks include a 1-1/8" thick laminate top that is stain, water and scratch resistant. Drawers include chrome plated drawer pull handles. 1" x 1" chrome plated tubular steel legs are scratch resistant and include adjustable leveling floor glides. Single Pedestal Desks include a 3/4 height pedestal, located on the right, with one box and one file drawer. File drawers include full extension glides and high drawer sides that accommodate hanging files. Box drawers include a divider for organized storage. Purchase Optional Center Drawer or Keyboard Drawer for convenient storage under desktop. Meets or exceeds ANSI/BIFMA standards. Lifetime Limited Warranty.

Click here to see our matching MBI Vertical Files.

Product Specifications

    • WIDTH INCHES40 (101.6 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • ASSEMBLYUnassembled
    • BRANDMBI
    • DESCRIPTIONSingle Pedestal Desk
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSP4024-BW
    • TYPESteel Desk
    • SHAPERectangle
    • STYLESingle Pedestal
    • TOP CONSTRUCTIONLaminate
    • PEDESTAL TYPEBox/File
    • TOP COLORWalnut
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

not so great quality

Your review: I purchased it for our small office because it is conpact sized and sturdy. But when it came it had a small damage on the side of top edge, partially the wood coating came off. Also the both drawers do not smoothly move. But overall it is functionable and I keep it, since I paid $150 shipping fee I don't want to pay any more fees by returning it. I have same kind of desks purchased some years ago, they are still in good conditions. It may be a bad luck this time.

Is this review helpful?

QC Supervisor

Your review: The user said it is very good

Is this review helpful?

QC Supervisor

Your review: The user said it is very good

Is this review helpful?

Avoid this item

Your review: Item is not well put together, fairly flimsy and cheap and not worth the hassle of putting together. Among its problems...The screw holes to attach the legs are not drilled correctly resulting in loose fitting screws and a fight to attach correctly *** Global Comment: Global Customer Service offered a credit due to the way this product was received. The customer appreciated the communication and wanted to know how this credit will be applied, as they need to order additional items ***

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.