Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Two Drawer File in Pewter - Modular Office Furniture

Rollover image to zoom in

Click image to enlarge

See all 211 items in product family

Two Drawer File in Pewter - Modular Office Furniture

Item #: WB250551PW

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $333.88 Save up to 5%
Price: $315.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
2-Drawer File
Modular Office Furniture

The 2 drawers hold letter or legal sized files, feature individual drawer locks and open easily on full-extension, ball-bearing slides. Fits under 36", 48" and 60" Desks. Includes casters for easy mobility when loaded. Features pewter work surfaces and finish. 10 Year Limited Warranty.

Click here to see our Coordinating Office Partitions.

Product Specifications

    • WIDTH INCHES15-7/8 (40.32 cm)
    • DEPTH INCHES20-1/4
    • HEIGHT INCHES28-1/8 (71.44 cm)
    • COLOR FINISHPewter
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONMelamine Laminate Top
    • DESCRIPTIONTwo-Drawer File
    • FRAME COLORGray
    • MODEL250551PW
    • TOP FINISHPewter
    • WEIGHT LBS73 (33.18 kg)
    • PRODUCT FAMILYFile Cabinet
    • Color_FamilyPewter
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • FRAME COLOR FAMILYGray
    • COLOR FAMILYWhite
    • MAX HEIGHT INCHES28.1 (71.37 cm)
    • C.A.R.B. COMPLIANTYES
    • MIN HEIGHT INCHES28.1 (71.37 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.