Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Right Corner Desk In Natural Cherry - Office Furniture Groupings

Rollover image to zoom in

Click image to enlarge

See all 219 items in product family

Right Corner Desk In Natural Cherry - Office Furniture Groupings

Item #: WB773269MC

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $428.28 Save up to 20%
Price: $343.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Right Corner Desk In Natural Cherry - Office Furniture Groupings

Roomy, comfortable and commercial-grade. The Bush Business Furniture Series C 72W Right Handed Corner Desk provides a lasting professional appearance with clean lines, an extended modesty panel and heavy-duty construction. A comfortable, curved design invites you to lean in and get to work, while a thermally fused laminate finish fends off scratches and stains. Thick end panels and rugged edge banding ensure continued commercial quality. Spread out with paperwork and devices on the spacious 72W surface while concealing cables in an integrated wire management grommet. Use the Right Handed Desk on its own or attach to matching Series C products to create L and U Shaped configurations. Add a Hutch, Keyboard Tray or Monitor Arm (all sold separately) to complete your office. The options are endless with Series C. Backed by quality American made craftsmanship and a 10 Year Warranty, the collection withstands the rigors of a 40-plus hour week. Multiple layout options and 7 finishes meet the needs of numerous workspaces. Series C evolves with your preferences, allowing you to reconfigure your office as required with a complete line of coordinated products.

Product Specifications

    • WIDTH INCHES71-1/8 (180.66 cm)
    • DEPTH INCHES35-1/2 (90.17 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • COLOR FINISHNatural Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONLaminate
    • DESCRIPTIONRight Corner Module
    • MANUFACTURERS PART NUMBERWC72423
    • MODEL773269MC
    • RETURNRight
    • TOP FINISHNatural Cherry
    • WEIGHT LBS136 (61.82 kg)
    • LIMITED WARRANTY10 Years
    • CERTIFIED/APPROVEDANSI/BIFMA
    • PRODUCT FAMILYReturn
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • Product_FinishLaminate
    • AccessoryNo
    • MIN HEIGHT INCHES29.75 (75.57 cm)
    • C.A.R.B. COMPLIANTYES
    • COLOR FAMILYCherry
    • MAX HEIGHT INCHES29.75 (75.57 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.