Right Corner Desk In Hansen Cherry - Office Furniture Groupings

Rollover image to zoom in

Click image to enlarge

See all 219 items in product family

Right Corner Desk In Hansen Cherry - Office Furniture Groupings

Item #: WB773269DC

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $418.99 Save up to 20%
Price: $336.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFFICE FURNITURE GROUPINGS
Right Corner Desk
This office furniture collection is great for executive office, home office, doctors office and even reception area environments. Modular office furniture features durable, rich cherry finished 1 thick laminate work surfaces that are scratch and stain resistant. Surfaces have a PVC edge banding for safety. Includes a cable management opening on desktop and full length modesty panel. Side panels and modesty panel has a graphite gray accented finish to provide an attractive, modern look. Purchase Returns to create L and U-shaped desks. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES71-1/8 (180.66 cm)
    • DEPTH INCHES35-1/2 (90.17 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • COLOR FINISHHansen Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONLaminate
    • DESCRIPTIONRight Corner Module
    • MANUFACTURERS PART NUMBERWC24423
    • MODEL773269DC
    • RETURNRight
    • TOP FINISHHansen Cherry
    • WEIGHT LBS136 (61.82 kg)
    • PRODUCT FAMILYReturn
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • COLOR FAMILYCherry
    • C.A.R.B. COMPLIANTYES
    • MAX HEIGHT INCHES29.75 (75.57 cm)
    • MIN HEIGHT INCHES29.75 (75.57 cm)