Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Series C Natural Cherry Reception L-Hutch

Rollover image to zoom in

Click image to enlarge

See all 219 items in product family

Series C Natural Cherry Reception L-Hutch

Item #: WB773273MC

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $381.43 Save up to 21%
Price: $299.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFFICE FURNITURE GROUPINGS
Reception L-Hutch
This office furniture collection is great for executive office, home office, doctor's office and even reception area environments. Modular office furniture features durable, rich cherry finished 1" thick laminate work surfaces that are scratch and stain resistant. Surfaces have a PVC edge banding for safety. Reception L-Hutch mounting on desk with return bridge convert into a reception desk. Provides a convenient sign-in area for guests. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES76-7/8 (195.26 cm)
    • DEPTH INCHES71 (180.34 cm)
    • HEIGHT INCHES13-7/8 (35.24 cm)
    • COLOR FINISHNatural Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONLaminate
    • DESCRIPTIONReception L-Hutch
    • MANUFACTURERS PART NUMBERWC72476
    • MODEL773273MC
    • TOP FINISHNatural Cherry
    • WEIGHT LBS82 (37.27 kg)
    • PRODUCT FAMILYHutch
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • Product_FinishLaminate
    • AccessoryNo
    • MIN HEIGHT INCHES13.9 (35.31 cm)
    • MAX HEIGHT INCHES13.9 (35.31 cm)
    • TOTAL DEPTH INCHES71
    • COLOR FAMILYCherry
    • C.A.R.B. COMPLIANTYES
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can this be assembled to fit a desk with either a right or a left return?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.