Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Interion™ Left Handed Return Table - Cherry Top & Charcoal Base

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Interion™ Left Handed Return Table - Cherry Top & Charcoal Base

Item #: WB248918CH

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2
$180.95 ea.
3+ $162.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GLOBAL OFFICE PARTITION FURNITURE
Left Handed Return Table
Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with 1 thick scratch resistant laminate work surfaces on charcoal finished steel frame. Desktop includes 2-3/16" diameter cable management grommet opening. Return includes 1 leg panel with adjustable leveling glides. Easily attaches to Desks to create L-shaped workstation or use with Desk and Bridge to create U-shaped workstations. Easy assembly. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDInterion™
    • CONSTRUCTIONLaminate Top with Steel Frame
    • DESCRIPTIONLeft Handed Return Table
    • FRAME COLORCharcoal
    • MODEL248918CH
    • RETURNLeft
    • TOP FINISHCherry
    • PRODUCT FAMILYReturn
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • MAX HEIGHT INCHES30 (76.2 cm)
    • TOTAL DEPTH INCHES24
    • MIN HEIGHT INCHES30 (76.2 cm)
    • COLOR FAMILYCherry
    • FRAME COLOR FAMILYBlack
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Smaller than you think

Your review: If they made a longer one I would have preferred that. Otherwise, it meets its function, and is nice looking.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Can this be directly mounted to the wall?

Question Asked By: Elizabeth , May 23, 2016

+ View 1 Answer

Answer This Question

I am in need of 3 extra hang rials for this model file cabinet. Do you sell just the hang rails?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.