Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Quantum™ 72" Right Credenza with Pedestal - Modern Cherry

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Bush Quantum™ 72" Right Credenza with Pedestal - Modern Cherry

Item #: WBF11678MC

Expected ship date 03/20/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $316.95
Product Information
Customer Review
Product Q&A
Accessories
Bush Closeout Promotion Up to 68% Savings Off Regular Sell Price. While Supplies Last.

QUANTUM™ OFFICE FURNITURE COLLECTION
72" Right Hand Credenza with Pedestal
This office furniture collection offers a complete selection of components to build the workspace that is right for you and your office. High pressure laminate work surfaces have a durable Diamond Coat finish that is scratch and stain resistant. Durable PVC edge banding protects desk from dents. 3" diameter cable management openings located on desk tops and modesty panel. Includes one full pedestal. Pedestal includes 2 box drawers and 1 locking file drawer that accepts letter or legal sized files. Purchase Returns, Bridges & Peninsulas with Credenza to form an L or U-shaped workstation. Accepts Keyboard Shelf & 72" Hutch for added storage. Features easy assembly that installs 4 times faster than conventional office furniture. Meets ANSI/BIFMA standards. Lifetime Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES71-3/8 (181.29 cm)
    • DEPTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHModern Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Furniture
    • CONSTRUCTIONLaminate
    • DESCRIPTIONRight Credenza w/ Pedestal
    • MODELQT4746MCK
    • PROMOTION50% Discount
    • PRODUCT FAMILYCredenza
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • MAX HEIGHT INCHES30 (76.2 cm)
    • C.A.R.B. COMPLIANTYES
    • COLOR FAMILYCherry
    • MIN HEIGHT INCHES30 (76.2 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.