Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regency 72 Inch Hutch with Doors in Cherry - Manager Series
See all 30 items in product family

Regency 72 Inch Hutch with Doors in Cherry - Manager Series

Item #: WBF11587CH

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $883.55 Save up to 41%
Price: $ 517.00
Product Information
Customer Review
Product Q&A
Accessories
MANAGER SERIES LAMINATE OFFICE FURNITURE
Hutch with Doors
This highly durable laminate furniture collection creates a warm, attractive work area. Matched modular components are made with a thermal fused melamine laminate and finished with a matching PVC edge. Hutch easily attaches to top of work surface on 72"W desks and credenzas to add storage space. Hutch includes one fixed height shelf closed using 4 doors. Meets ANSI/BIFMA standards.


View the Manager collection here.

Product Specifications

    • WIDTH INCHES71 (180.34 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • ASSEMBLYUnassembled
    • BRANDRegency
    • DESCRIPTIONHutch with Doors
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERLHD71CH
    • TYPEHutch
    • WEIGHT LBS158 (71.82 kg)
    • COLLECTIONManager
    • TOP CONSTRUCTIONLaminate
    • DOORS4
    • TOTAL DEPTH INCHES15
    • TOP COLORCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.