Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Furniture 60" Hutch - Gray - Series A

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Bush Furniture 60" Hutch - Gray - Series A

Item #: WB250546SL

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $638.28 Save up to 66%
Price: $ 217.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
60 Hutch
Modular Office Furniture

This hutch fits over the desk of corresponding width and expands overhead storage. Includes fabric-covered tack board, fully finished interior and back panels. Convenient overhead storage is concealed behind doors that feature European-style, self-closing, adjustable hinges. This hutch accepts the overhead lighting kit. Features Slate Frame with Gray Surface.10 Year Limited Warranty.

Click here to see our Coordinating Office Partitions.

Free space planning help (2D and 3D drawings) is available upon request. Quote for installation can also be provided. Please speak with your sales rep or contact 800-645-1232.


View the Series A collection here.

Product Specifications

    • WIDTH INCHES59-5/8 (151.45 cm)
    • DEPTH INCHES13-3/4 (34.93 cm)
    • HEIGHT INCHES36-1/2 (92.71 cm)
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • DESCRIPTION60" Hutch
    • FRAME COLORGray
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERWC8461
    • TYPEHutch
    • WEIGHT LBS135 (61.36 kg)
    • COLLECTIONSeries A
    • TOP CONSTRUCTIONLaminate
    • DOORS4
    • TOP COLORGray
    • C.A.R.B. COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.