Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60 Inch Desk in Pewter - Modular Office Furniture

Rollover image to zoom in

Click image to enlarge

See all 211 items in product family

60 Inch Desk in Pewter - Modular Office Furniture

Item #: WB250545PW

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $350.48 Save up to 9%
Price: $319.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
"60"" Desk
Modular Office Furniture

The 1"" thick work surfaces are finished in a highly durable laminate with excellent glare, scratch and water resistance. Cable management openings keep wires out of sight. Finished on all sides for attractive freestanding office systems. Includes leveling feet for uneven surfaces. This desk accepts the utility drawer and the keyboard shelf. Features pewter work surfaces and finish. 10 Year Limited Warranty.

Click here to see our Coordinating Office Partitions.

"

Product Specifications

    • WIDTH INCHES59-5/8 (151.45 cm)
    • DEPTH INCHES26-3/4 (67.95 cm)
    • HEIGHT INCHES29-3/4 (75.57 cm)
    • COLOR FINISHPewter
    • ASSEMBLYUnassembled
    • BRANDBush Business Furniture
    • CONSTRUCTIONMelamine Laminate Top
    • DESCRIPTION60" Desk
    • FRAME COLORGray
    • MODEL250545PW
    • TOP FINISHPewter
    • WEIGHT LBS92 (41.82 kg)
    • PRODUCT FAMILYDesk
    • Color_FamilyPewter
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • MIN HEIGHT INCHES29.75 (75.57 cm)
    • COLOR FAMILYWhite
    • C.A.R.B. COMPLIANTYES
    • MAX HEIGHT INCHES29.75 (75.57 cm)
    • FRAME COLOR FAMILYGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.