Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bush Quantum™ 47" Right Corner Shell - Modern Cherry

Rollover image to zoom in

Click image to enlarge

Bush Quantum™ 47" Right Corner Shell - Modern Cherry

Item #: WBF11653MC

Expected ship date 11/26/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $523.64 Save up to 71%
Price: $ 153.95
Product Information
Product Q&A
Bush Closeout Promotion Up to 68% Savings Off Regular Sell Price. While Supplies Last.

47" Right Corner Desk
This office furniture collection offers a complete selection of components to build the workspace that is right for you and your office. High pressure laminate work surfaces have a durable Diamond Coat finish that is scratch and stain resistant. Durable PVC edge banding protects desk from dents. 3" diameter cable management openings located on desk tops and modesty panel. Purchase Returns & Peninsulas with Desk to form an L or U-shaped workstation. Accepts 47"W Hutch for added storage space. Features easy assembly that installs 4 times faster than conventional office furniture. Meets ANSI/BIFMA standards. Lifetime Limited Warranty.


Documents are in PDF format

Product Specifications

    • WIDTH INCHES47-3/8 (120.33 cm)
    • DEPTH INCHES42-1/8 (107 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHModern Cherry
    • ASSEMBLYUnassembled
    • BRANDBush Furniture
    • CONSTRUCTIONLaminate
    • DESCRIPTION47" Right Corner Shell
    • MODELF11653MC
    • PROMOTION68% Discount
    • Color_FamilyCherry
    • Product_ConstructionLaminate on Particle Board
    • AccessoryNo
    • COLOR FAMILYCherry
    • MIN HEIGHT INCHES30 (76.2 cm)
    • MAX HEIGHT INCHES30 (76.2 cm)

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.