Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30x60 Double Pedestal Desk - Cherry

30x60 Double Pedestal Desk - Cherry

Item #: WBB210628

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,185.00 Save up to 43%
Price: $679.00
Product Information
Customer Review
Product Q&A
Accessories
30x60 Double Pedestal Desk - Cherry

This Double Pedestal Desk features a 3/4 modesty panel with wire management grommets. Includes 2 box/drawer pedestals. Each pedestal includes one box drawer and one file drawer. File drawer accepts letter and legal size hanging folders. Ganged cylinder lock secures both drawers. Made of thermally fused melamine laminate that is stain and scratch resistant. Matching PVC edge offers safety and an attractive finish. Includes adjustable leveling feet for uneven surfaces. Measures 29"H. Meets ANSI/BIFMA standards. Cherry finish.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • COLOR FINISHCherry
    • BRANDRegency
    • CONSTRUCTIONLaminate
    • DESCRIPTIONDouble Pedestal Desk
    • MANUFACTURERS PART NUMBERSDP6030CH
    • PRODUCT FAMILYDesk
    • Color_FamilyCherry
    • Product_ConstructionMelamine Laminate Top on Particle Board
    • AccessoryNo
    • COLOR FAMILYCherry
    • MIN HEIGHT INCHES29 (73.66 cm)
    • TOTAL DEPTH INCHES30
    • MAX HEIGHT INCHES29 (73.66 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.