Safco® 1934 Reversible Top Fax/Printer Stand

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Safco® 1934 Reversible Top Fax/Printer Stand

Item #: WBB197415

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $361.05 Save up to 40%
Price: $ 214.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Reversible Top Fax/Printer Stand

Rev up your furnishings with reversible tops! A one-inch laminate top may be reversed between Mahogany and Medium Oak. The table is constructed with a black steel base, a full width 6-3/4"D steel shelf, and privacy panel. Cable routing cutouts are featured for installation along a wall. The top measures 24"W x 28"D to hold large office machines. Combine with the Mobile Desk or Computer Desk to form a complete work area.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • MANUFACTURERS PART NUMBER1934
    • WIDTH INCHES23-1/2 (59.69 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHMahogany/Medium Oak
    • DESCRIPTIONReversible Top Fax/Printer Stand
    • CONSTRUCTIONSteel
    • TOP FINISHLaminate Top
    • WEIGHT LBS36 (16.36 kg)
    • ASSEMBLYUnassembled
    • CAPACITY LBS50 (22.73 kg)
    • PROMOTIONEveryday Low Price
    • PACKAGE QUANTITY1