Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
96"W Additional Shelf
See all 11 items in product family

96"W Additional Shelf

Item #: WB253834

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $447.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ HEAVY-DUTY LAN WORKSTATION
ADDITIONAL SHELVES


Use additional shelving to accommodate extra monitors, printers, etc. For 96" unit, includes two 48"W plastic laminate shelves. Includes cantilever brackets for easy installation to uprights on LAN station. Brackets allow height adjustments at 2" increments.

Product Specifications

    • WIDTH INCHES96 (243.84 cm)
    • COLOR FINISHGray
    • BRANDGlobal Industrial
    • MANUFACTURERS PART NUMBER253834
    • LIMITED WARRANTY1 Year
    • DESCRIPTIONShelf
    • MODEL253834
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the height of the table top?

Question Asked By: Tony , January 31, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.