Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Study Carrel 36" - Cherry & Silver
See all 53 items in product family

Study Carrel 36" - Cherry & Silver

Item #: WBB192664

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,043.92 Save up to 54%
Price: $480.95
Product Information
Customer Review
Product Q&A
Accessories
Study Carrel 36" - Cherry & Silver

This 48"Wide study carrel is perfect to create private stations for studying or computer use. Durable powder-coated paint covers the frame and tops are scratch-resistant thermofused melamine. Innovative snap & lock technology makes assembly very easy -- with no tools required! Keyboard tray and CPU holder are optional. 36"Wx24"Dx51"H Overall.

Product Specifications

    • BRANDOFM
    • MANUFACTURERS PART NUMBER55153-CHY
    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES51 (129.54 cm)
    • TOP CONSTRUCTIONMelamine
    • TOP FINISHCherry
    • TYPEPrivacy Booth/Study Carrel
    • DESCRIPTIONStudy Carrel
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONPowder Coated Steel
    • SHAPERectangular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.