Previous

Item in product family

Next

Item in product family
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
shown with optional accessories

Mobile Warehouse Computer Workstation Cart Small Power Package, 100AH Battery Newcastle Systems NB

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Mobile Warehouse Computer Workstation Cart Small Power Package, 100AH Battery Newcastle Systems NB

Item #: WB238539

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,831.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Warehouse Computer Workstation Cart Small Power Package, 100AH Battery Newcastle Systems NB380 Series
Mobile Powered Station - to power a laptop &/or small thermal printer
Mobile powered computer stands are ideal for inventory control, labeling and printing areas, point-of-service and more These ergonomic workstations are designed for superior modular, mobile workstation use that can be configured for a variety of environments including retail, distribution centers, warehouses and medical facilities. The powered seamless rechargeable battery runs up to 4 devices for up to 8 hours of use. Powered workstation uses a 100 amp sealed lead acid (SLA) battery with 350 watt inverter and a 10 amp charger. Mobile Powered Cart NB380 with small power package & 100AH battery powers laptop and small thermal or inket printer for 8+ hours (laser printers not recommended). Modular workstation includes one height adjustable 24"W x 22"D laminate shelf and can hold up to 3 Additional Shelves (sold separately). Each shelf has a 75 lb. shelf capacity. 300 lb. unit capacity. Contoured, adjustable push handle also acts as a small tool holder. Slotted upright easily accepts optional accessories and allows shelf height adjustments from 20-40"H. Upright stores cables and wires for easy cable management. Electronic workstation features a bolt volt gauge. Black powder coat finish. 5" casters (2 rigid, 2 locking swivel) for easy mobility. Easy assembly.

Please note, this model is primarily designed to power a laptop or tablet rather than a desktop. In addition, it can power a small thermal or inkjet printer (not recommended for laser printers) To power a desktop, please view model NB430 (Model 277214).

Click for Specification Sheet
Click for Product Overview
Click on this ROI Calculator to Calculate Potential Savings By Going Mobile



Product Specifications

    • LENGTH INCHES26 (66.04 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • ASSEMBLYUnassembled
    • BRANDNewcastle Systems
    • MANUFACTURERS PART NUMBERNB380
    • TOP CONSTRUCTIONLaminate
    • TOP FINISHGray
    • TYPEMobile Desk
    • WEIGHT LBS200 (90.91 kg)
    • Base Model Number238539
    • DESCRIPTIONComputer Workstation NB380
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • SHAPERectangular
    • BATTERY RECHARGE TIME3 to 5 Hours
    • BATTERY TYPE100 AH
    • MODEL238539
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what are the dimensions of this battery

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed