Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safco® 1931 48"W Reversible Top Computer Desk
See all 19 items in product family

Safco® 1931 48"W Reversible Top Computer Desk

Item #: WBB197505

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $492.42 Save up to 41%
Price: $ 291.95
Product Information
Customer Review
Product Q&A
Accessories
48"W Reversible Top Computer Desk

Rev up your furnishings with reversible tops! A one-inch laminate top may be reversed between Mahogany and Medium Oak. Create a customized work area by combining different size tables according to your space and equipment requirements. The table is constructed with a black steel base, a full width 6-3/4"D steel shelf, and privacy panel. Cable routing cutouts are featured for installation along a wall.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • MANUFACTURERS PART NUMBER1931
    • WIDTH INCHES47-1/2 (120.65 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • DESCRIPTIONReversible Top Computer Desk
    • TOP FINISHMahogany
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORBlack
    • WEIGHT LBS61 (27.73 kg)
    • TYPEComputer Desk
    • SHAPERectangular
    • ASSEMBLYUnassembled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.