Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Muv™ 35" Adjustable Height Workstation - Medium Oak
See all 36 items in product family

Muv™ 35" Adjustable Height Workstation - Medium Oak

Item #: WBB197746

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $707.05 Save up to 47%
Price: $377.95
Product Information
Customer Review
Product Q&A
Accessories
Muv™ 35" Adjustable Height Workstation - Medium Oak

Get a Muv™ on and reach new heights The Muv™ workstation adjusts from 29" to 34" in height. Decorative molded side panels hide computer cables for a clean appearance. Durable powder-coated steel frame. Keyboard shelf extends and retracts under the work surface when not in use. Mobile on four casters 2 locking.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES35-1/2 (90.17 cm)
    • HEIGHT INCHES29 to 34
    • DEPTH INCHES22 (55.88 cm)
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • MANUFACTURERS PART NUMBER1926MO
    • TOP CONSTRUCTIONWood
    • TOP FINISHOak
    • TYPESit to Stand Workstations
    • WEIGHT LBS53 (24.09 kg)
    • WHEEL TYPESwivel Casters, 2 Locking
    • DESCRIPTIONMuv™ Adjustable Height Workstation
    • FRAME COLORBlack
    • CAPACITY LBS100 (desk top)
    • SHAPERectangular
    • SHELF QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.