Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Mouse Not Included

Safco® 90108 SoftSpot® Proline Mouse Pad, Black, Pack of 10
See all 56 items in product family

Safco® 90108 SoftSpot® Proline Mouse Pad, Black, Pack of 10

Item #: WBB197786

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $453.00 Save up to 39%
Price: $ 274.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Safco® 90208 SoftSpot® Proline Keyboard Wrist Support, Black, Pack of 10

Features: our exclusive, built-in exercise program for relaxing muscles and stimulating circulation. Includes illustrated exercise guide. Cushions and supports, easing stress on wrists and forearms. Exclusive Therasoft® distributes weight, eliminates pressure points and improves circulation. Non-abrasive, durable and anti-static. Removable cushion for stretching and strengthening exercises.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • MANUFACTURERS PART NUMBER90108
    • WIDTH INCHES13 (33.02 cm)
    • DEPTH INCHES7-1/2 (19.05 cm)
    • HEIGHT INCHES1-1/4 (3.18 cm)
    • COLOR FINISHBlack
    • DESCRIPTIONSoftSpot® Proline Mouse Pad
    • CONSTRUCTIONPolyurethane
    • TYPEMouse Pad
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.