Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Office Chair with Arms - Vinyl - Mid Back - Black

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Boss Office Chair with Arms - Vinyl - Mid Back - Black

Item #: WBB200250

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $362.32 Save up to 46%
Price: $ 195.95
Product Information
Customer Review
Product Q&A
Accessories
This Executive Mid Back Chair features extra lumbar support and padded armrests. Beautifully upholstered with ultra soft and durable Caressoft™ material. Solid 27" nylon base with casters. Hooded double wheel casters. Upright locking position. Pneumatic gas lift provides instant seat height adjustment. Adjustable tilt tension control. Black finish. Black frame. 27"W x 28-1/2"D x 37-1/2 - 41"H overall.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES28-1/2 (72.39 cm)
    • HEIGHT INCHES37-1/2 - 41
    • STYLEExecutive Chair
    • BACK TYPEMid Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES22 (55.88 cm)
    • SEAT DEPTH INCHES22 (55.88 cm)
    • CAPACITY LBS250 (113.64 kg)
    • ARM HEIGHT INCHES24 - 27-1/2
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB7406
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT22.5
    • MAS GREEN CERTIFIEDYes
    • CAL117 CERTIFIEDYes
    • CASTERSYes
    • BASE5 Legged
    • ARM TYPEFixed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.