Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Stacking Guest Chair - Fabric - Mid Back - Gray
See all 32 items in product family

OFM Stacking Guest Chair - Fabric - Mid Back - Gray

Item #: WBF0085GY

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $212.18 Save up to 51%
Price: $ 102.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
COMFORT CLASS STACK CHAIR
These stack chairs are ideal for meetings, reception areas, cafeterias, or anywhere people gather. Comfortable 3" thick high-density foam cushion is upholstered in durable acrylic fabric. Sturdy 5/8" sq. steel tube frame with powder coat silver vein finish. Stack chairs stack twelve high for efficient storage. Ships assembled.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES21-3/4 (55.25 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • ASSEMBLYAssembled
    • BACK WIDTH INCHES17-3/4 (45.09 cm)
    • BACK HEIGHT INCHES19-1/4 (48.9 cm)
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONStacking Chair
    • SEAT WIDTH INCHES19 (48.26 cm)
    • SEAT DEPTH INCHES17-3/4 (45.09 cm)
    • WEIGHT LBS22 (10 kg)
    • CAPACITY LBS300 (136.36 kg)
    • STYLEStacking Chairs
    • STACKABLEYes
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER300-SV-801
    • MINIMUM BACK HEIGHT INCHES19.25 (48.9 cm)
    • CAL117 CERTIFIEDYes
    • MAXIMUM SEAT HEIGHT18.5
    • MINIMUM SEAT HEIGHT18.5
    • CASTERSNo
    • MAXIMUM BACK HEIGHT INCHES19.25 (48.9 cm)
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORSilver
    • ARM TYPEArmless
    • BASE4 Legged
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.