Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Set Of 4 Casters For Stack Chair With Arms Or Armless - Pkg Qty 4
See all 32 items in product family

Set Of 4 Casters For Stack Chair With Arms Or Armless - Pkg Qty 4

Item #: WBB192945

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $125.12 Save up to 52%
$15.00 each

Sold in packages of 4

Price: $60.00
Product Information
Customer Review
Product Q&A
Accessories
Set of 4 Casters for Stack Chair with Arms or Armless - Black

For added flexibility, make Stacking chairs mobile! Simply remove the foot caps on the chair legs and screw in the casters. (raises the height of the chair by 2"). Stack chairs are great for Conference and Training rooms. Casters are In Stock. "Wx"Dx2"H Overall.

Product Specifications

    • HEIGHT INCHES2 (5.08 cm)
    • BRANDOFM
    • STYLEChair Accessory
    • MANUFACTURER PART NUMBER305-CAS-NT
    • PACKAGE QUANTITY4 Per Carton
    • ACCESSORY TYPECasters
    • APPLICATION/USAGEGuest/Reception

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.