Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Stacking Chair - Plastic - Mid Back - Blue - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

OFM Stacking Chair - Plastic - Mid Back - Blue - Pkg Qty 4

Item #: WB921368BL

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $613.68 Save up to 58%
$64.95 each

Sold in packages of 4

Price: $259.80
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Contemporary Reception Stacking Chairs
Molded Plastic without Arms

Designed for fast, attractive setup, these lightweight, durable chairs are contoured for comfort. Sturdy chrome plated steel frame for long life. Non-marring glides double as ganging brackets to join chairs in rows. Seat is 18-1/2"W x 17-1/2"D. Back is 17-1/2"W x 14-1/2"H. This armless style stacks for compact storage and features a wipe-clean molded plastic seat. Sold 4 per carton per color. Lifetime Limited Warranty.

Documents are in PDF format

Product Specifications

    • ASSEMBLYAssembled
    • BACK WIDTH INCHES17 (43.18 cm)
    • BACK HEIGHT INCHES14-1/2 (36.83 cm)
    • BACK TYPEMid Back
    • BRANDOFM
    • DESCRIPTIONStacking Chair
    • SEAT WIDTH INCHES18-1/2 (46.99 cm)
    • SEAT DEPTH INCHES17-1/2 (44.45 cm)
    • WEIGHT LBS51 (23.18 kg)
    • CAPACITY LBS250 (113.64 kg)
    • STYLEStacking Chairs
    • STACKABLEYes
    • SEAT COLORBlue
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER310-P-A11
    • MINIMUM BACK HEIGHT INCHES14.5 (36.83 cm)
    • MAXIMUM BACK HEIGHT INCHES14.5 (36.83 cm)
    • MAXIMUM SEAT HEIGHT18.75
    • MINIMUM SEAT HEIGHT18.75
    • FRAME COLORChrome
    • CASTERSNo
    • BASESled Base
    • SEAT CONSTRUCTIONPlastic
    • PACKAGE QUANTITY4 Per Carton
    • ARM TYPEArmless
  • Stacks up to 12 high to save storage space.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Sled Chair

Your review: We have sold many of these to same customer but different locations and they keep ordering so must be satisfied.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

I found this chair in the stackable section, but it does not directly say it is stackable. Is this chair stackable?

Question Asked By: Chanell , Freeport, Tx. , September 20, 2011

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.