Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single Standard Leg Chair w/ Arms - Light Oak/Cream Vinyl
See all 34 items in product family

Single Standard Leg Chair w/ Arms - Light Oak/Cream Vinyl

Item #: WBB176456

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $354.48 Save up to 27%
Price: $ 258.95
Product Information
Customer Review
Product Q&A
Accessories
Single Standard Leg Chair with Arms - Light Oak - Solid Vinyl - Cream

This 21-1/2"W x 26"D x 37"H guest chair is made with sturdy 1" thick solid oak framing for long lasting durability and dependability. Has comfortable fully upholstered, full length, arched back. Straight legs provide stability. Armrests provide increased support. California TB 117 compliant. Easy assembly.

Product Specifications

    • WIDTH INCHES21-1/2 (54.61 cm)
    • DEPTH INCHES26 (66.04 cm)
    • HEIGHT INCHES37 (93.98 cm)
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • BRANDWooden Mallet
    • DESCRIPTIONSingle Guest Chair With Arms
    • WEIGHT LBS28 (12.73 kg)
    • CAPACITY LBS400 (181.82 kg)
    • STYLEWaiting Room Chairs
    • SEAT COLORWhite
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERDW9-1LOVC
    • ARM TYPEFixed
    • APPLICATION/USAGEGuest/Reception
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT19
    • CAL117 CERTIFIEDYes
    • CASTERSNo
    • FRAME COLOROak
    • SEAT CONSTRUCTIONVinyl
    • BASE4 Legged
    • FRAME CONSTRUCTIONWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.