Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss Reception Guest Chair with Arms - Vinyl - Black - Pack of 4

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Boss Reception Guest Chair with Arms - Vinyl - Black - Pack of 4

Item #: WBB200194

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $723.76 Save up to 48%
Price: $ 378.95
Product Information
Customer Review
Product Q&A
Accessories
Boss Side Chair

This black vinyl, chrome frame Side Chair has mid-back designthat is contoured to provide lumbar support. Waterfall edge seat for increased comfort. Padding on the seat and back provides added comfort. Fixed curved armrests have vinyl padding for safety and support. Chrome tubular steel frame and black finish. Seat measures 19-1/2"W x 19"D with a height of 18-1/2". Base includes non-marring floor caps. Sold in cartons of 4.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES22 (55.88 cm)
    • DEPTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • STYLEWaiting Room Chairs
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair
    • SEAT WIDTH INCHES19-1/2 (49.53 cm)
    • SEAT DEPTH INCHES19 (48.26 cm)
    • CAPACITY LBS275 (125 kg)
    • ARM HEIGHT INCHES27 (68.58 cm)
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB9530-4
    • MINIMUM SEAT HEIGHT17.5
    • MAXIMUM SEAT HEIGHT17.5
    • CASTERSNo
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MAS GREEN CERTIFIEDYes
    • BASESled Base

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Great Value!

Your review: These chairs are a great value. Comfortable and do not have a big footprint. Assembly is easy also. We have these in most of our offices as guest chairs.

Is this review helpful?

Chrome and Black chairs Item WYB200194

Your review: These are wonderful Chairs - I purchased 4 Chrome and Black chairs about 6 months ago black/chrome with a slung seather seat and a black back from your company and they were awful. The leather cracked and was ripping apart. I threw them away after 5 1/2 months. I ordered these and have been very happy with the comfort and support. You should know the other chairs I purchased were junk. I don't recommend them - a true waste of money. Sincerely John Kearns 29006 Canyon Vista Drive Trabuco Canyon, Ca 949-858-4230

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.