Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guest Chair w/ Arms - Light Oak/Burgundy Leaf Pattern Fabric
See all 35 items in product family

Guest Chair w/ Arms - Light Oak/Burgundy Leaf Pattern Fabric

Item #: WBB175703

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $320.06 Save up to 41%
Price: $187.95
Product Information
Customer Review
Product Q&A
Accessories
This standard leg chair is for those who desire a more traditional, elegant look. We've combined handsome solid oak with deep, plush upholstery, to create office furniture that presents a warm welcome to your clients and guests. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications

    • WIDTH INCHES22-1/2 (57.15 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • BRANDWooden Mallet
    • DESCRIPTIONGuest Chair With Arms
    • WEIGHT LBS28 (12.73 kg)
    • CAPACITY LBS400 (181.82 kg)
    • STYLEWaiting Room Chairs
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERDW3-1DLOLW
    • CAL117 CERTIFIEDYes
    • MINIMUM SEAT HEIGHT19
    • BASE4 Legged
    • SEAT CONSTRUCTIONFabric
    • FRAME CONSTRUCTIONWood
    • FRAME COLOROak
    • ARM TYPEFixed
    • CASTERSNo
    • MAXIMUM SEAT HEIGHT19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.