Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guest Chair w/ Arms - Light Oak/Burgundy Arch Pattern Fabric
See all 34 items in product family

Guest Chair w/ Arms - Light Oak/Burgundy Arch Pattern Fabric

Item #: WBB175661

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $308.93 Save up to 39%
Price: $ 187.95
Product Information
Customer Review
Product Q&A
Accessories
This standard leg chair is for those who desire a more traditional, elegant look. We've combined handsome solid oak with deep, plush upholstery, to create office furniture that presents a warm welcome to your clients and guests. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications

    • BRANDWooden Mallet
    • WIDTH INCHES22-1/2 (57.15 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • STYLEWaiting Room Chairs
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair With Arms
    • WEIGHT LBS28 (12.73 kg)
    • CAPACITY LBS400 (181.82 kg)
    • SEAT CONSTRUCTIONFabric
    • FRAME COLOROak
    • FRAME CONSTRUCTIONWood
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERDW3-1DLOAW
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT19
    • CASTERSNo
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • BASE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.