Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Big & Tall Guest Chair Black
See all 16 items in product family

Big & Tall Guest Chair Black

Item #: WB240282BK

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $596.24 Save up to 31%
Price: $ 409.95
Product Information
Customer Review
Product Q&A
Accessories
BIG & TALL FABRIC UPHOLSTERED GUEST CHAIR
Accommodates Up To 500 Lbs.
Designed for the big and tall person. Extra wide and deep seat with thick cushioning provides long term comfort for all-day use. Fabric upholstered seat and back. Guest Chair features steel framing with non-marring leg caps. Seat measures 23”W x 20-1/2”D x 19-1/2”H. Back measures 22-1/2”W x 19-1/2”H. Meets ANSI/BIFMA standards. Lifetime Limited Warranty.

Documents are in PDF format

Product Specifications

    • BRANDSafco®
    • HEIGHT INCHES35-3/4 (90.81 cm)
    • STYLEWaiting Room Chairs
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES22-1/2 (57.15 cm)
    • BACK HEIGHT INCHES19-1/2 (49.53 cm)
    • BACK TYPEMid Back
    • DESCRIPTIONGuest Chair
    • SEAT WIDTH INCHES23 (58.42 cm)
    • SEAT DEPTH INCHES20-1/2 (52.07 cm)
    • WEIGHT LBS54 (24.55 kg)
    • CAPACITY LBS500 (227.27 kg)
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER3492BL
    • MINIMUM SEAT HEIGHT19.5
    • MAXIMUM SEAT HEIGHT19.5
    • CASTERSNo
    • GREENGUARD CERTIFIEDYes
    • BASESled Base
    • MAXIMUM BACK HEIGHT INCHES19.5 (49.53 cm)
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES19.5 (49.53 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Big & Tall Guest chairs

Your review: We love these chairs. We now have 6 of them. They look fine and they can fit people of all sizes. LOVE THEM!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.