Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bariatric Standard Leg Chair - Medium Oak/Earth Water Pattern Fabric
See all 75 items in product family

Bariatric Standard Leg Chair - Medium Oak/Earth Water Pattern Fabric

Item #: WBB176897

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $528.89 Save up to 40%
Price: $ 318.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
This bariatric chair blends seamlessly into the collection and allows you to offer comfortable seating to your larger patrons without the stigma of mismatched furniture. This standard leg chair is for those who desire a more traditional, elegant look while offering a 28" wide seat and extra back and base strengtheners to easily support up to 800 lbs. The sturdy wooden frame is stained and upholstered in fabric for a professional look.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • ASSEMBLYUnassembled
    • BACKRESTMid-Back
    • BRANDWooden Mallet
    • DESCRIPTIONBariatric Standard Leg Chair
    • SEAT WIDTH INCHES28 (71.12 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • SEAT HEIGHT INCHES19 (48.26 cm)
    • WEIGHT LBS28 (12.73 kg)
    • CAPACITY LBS800 (363.64 kg)
    • APPLICATIONReception
    • LEG TYPE4-Legged
    • APPLICATION/USAGEGuest/Reception
    • BASE4-Legged
    • ARM TYPEFixed
    • SEAT CONSTRUCTIONWatercolor Designer Fabric
    • FRAME COLORMedium Oak

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results


Your review: So far, chair have been durable

Is this review helpful?

Bariatric chair

Your review: This chair looks great in our waiting room, patients tend to go towards this chair. We have additional ones that we did place in the patient exam rooms - positive comments. Patients feel more comfortable in this chair.

Is this review helpful?

Excellent Chair

Your review: This chair is sturdy, well constructed and attractive. It is large enough for bariatric patients but streamlined enough that it does not take up an extensive amount of space.

Is this review helpful?

Nice Chair For The Price

Your review: This is a decent looking chair for a reasonable price. It was easy to assemble and seems to be as sturdy as advertised.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.