Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bariatric Sled Base Chair - Light Oak/Burgundy Vinyl
See all 39 items in product family

Bariatric Sled Base Chair - Light Oak/Burgundy Vinyl

Item #: WBB177521

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $464.22 Save up to 27%
Price: $336.95
Product Information
Customer Review
Product Q&A
Accessories
This bariatric chair blends seamlessly into the collection and allows you to offer comfortable seating to your larger patrons without the stigma of mismatched furniture. This model features a 28" wide seat and extra back and base strengtheners to easily support up to 800 lbs. Anti-microbial Vinyl upholstery is treated to resist bacteria and microbial agents, and is easy to clean without alcohol-based cleaners.

Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • ASSEMBLYUnassembled
    • BACK TYPEMid Back
    • BRANDWooden Mallet
    • DESCRIPTIONBariatric Guest chair
    • SEAT WIDTH INCHES28 (71.12 cm)
    • SEAT DEPTH INCHES17 (43.18 cm)
    • WEIGHT LBS28 (12.73 kg)
    • CAPACITY LBS800 (363.64 kg)
    • STYLEBariatric Chair
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERDWBA1-1LOVW
    • ARM TYPEFixed
    • SEAT CONSTRUCTIONVinyl
    • ANTIMICROBIALYes
    • CASTERSNo
    • FRAME CONSTRUCTIONWood
    • FRAME COLOROak
    • MINIMUM SEAT HEIGHT19
    • BASESled Base
    • MAXIMUM SEAT HEIGHT19
    • CAL117 CERTIFIEDYes

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Positives and negatives

Your review: Positive: easy to assemble Negatives: The seat was too hard to sit for any period of time. The handles need to either be wider or padded. After a couple of days my hands hurt from pushing up on the hard narrow handles.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.